Motion
08063018
3/8" Min Bore Diam, 1-1/8" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11731920
MFR #08063018
Price$34.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Min Bore Diam, 1-1/8" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11731920
MFR #08063018

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.50/each

Specifications

Dimensions

  • Maximum Bore Depth
    1.1250 in
  • Min Bore Diameter
    0.3750 in
  • Overall Length
    2-5/8 in
  • Shank Diameter
    5/8 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M35

Overview

Mfr description
08063018 08063018 EDH6S 5/8"SHK HSS BORI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought