Motion
08063067
1/2" Min Bore Diam, 2-1/2" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
Mi Item #11731925
MFR #08063067
Price$43.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Min Bore Diam, 2-1/2" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
Mi Item #11731925
MFR #08063067

Mfr description
08063067 08063067 EDH8L 5/8"SHIK HSS BOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.15/each

Specifications

Dimensions

  • Maximum Bore Depth
    2.5000 in
  • Min Bore Diameter
    0.5000 in
  • Overall Length
    4 in
  • Shank Diameter
    5/8 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)