Motion
08063075
9/16" Min Bore Diam, 1-11/16" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
Mi Item #11731926
MFR #08063075
Price$46.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Min Bore Diam, 1-11/16" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
Mi Item #11731926
MFR #08063075

Mfr description
08063075 08063075 EDH9S 5/8X5/8X3-3/16 H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.33/each

Specifications

Dimensions

  • Maximum Bore Depth
    1.6875 in
  • Min Bore Diameter
    0.5625 in
  • Overall Length
    3-3/16 in
  • Shank Diameter
    5/8 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)