Motion
08064016
3/8" Min Bore Diam, 1-1/8" Max Bore Depth, 3/4 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11731931
MFR #08064016
List Price$39.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Min Bore Diam, 1-1/8" Max Bore Depth, 3/4 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11731931
MFR #08064016

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.28/each for your price

Overview

Mfr description
08064016 08064016 ECH6S 3/8" 3/4"SHK HSS

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.3750 in
  • Maximum Bore Depth
    1.1250 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Shank Diameter
    3/4 in
  • Overall Length
    2-7/8 in
  • Cutting Direction
    Right Hand
  • Material Grade
    M35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought