Motion
08064057
1/2" Min Bore Diam, 1-1/2" Max Bore Depth, 3/4 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
Mi Item #11731935
MFR #08064057
Price$43.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Min Bore Diam, 1-1/2" Max Bore Depth, 3/4 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
Mi Item #11731935
MFR #08064057

Mfr description
08064057 08064057 ECH8S 1/2X3/4X3-1/4 HS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.15/each

Specifications

Dimensions

  • Maximum Bore Depth
    1.5000 in
  • Min Bore Diameter
    0.5000 in
  • Overall Length
    3-1/4 in
  • Shank Diameter
    3/4 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)