Motion
08064115
11/16" Min Bore Diam, 2-1/16" Max Bore Depth, 3/4 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11731941
MFR #08064115
List Price$48.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" Min Bore Diam, 2-1/16" Max Bore Depth, 3/4 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11731941
MFR #08064115

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$48.03/each for your price

Overview

Mfr description
08064115 08064115 ECH11S11/16X3/4X313/16

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.6875 in
  • Maximum Bore Depth
    2.0625 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Shank Diameter
    3/4 in
  • Overall Length
    3-13/16 in
  • Cutting Direction
    Right Hand
  • Material Grade
    M35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought