Motion
08064149
3/4" Min Bore Diam, 3-3/4" Max Bore Depth, 3/4 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11731944
MFR #08064149
List Price$48.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Min Bore Diam, 3-3/4" Max Bore Depth, 3/4 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11731944
MFR #08064149

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$48.03/each for your price

Overview

Mfr description
08064149 08064149 ECH12L 3/4X3/4X5-1/2 H

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.7500 in
  • Maximum Bore Depth
    3.7500 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Shank Diameter
    3/4 in
  • Overall Length
    5-1/2 in
  • Cutting Direction
    Right Hand
  • Material Grade
    M35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought