Motion
08064503
3/8 to 3/4" Min Diam, 1-1/8 to 3-3/4" Max Depth, 3/4" Shank Diam, 2-7/8 to 5-1/2" OAL Boring Bar Set M35 Cobalt, Bright Finish, Right Hand Cut, 14 Piece Set
Mi Item #11731945
MFR #08064503
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 to 3/4" Min Diam, 1-1/8 to 3-3/4" Max Depth, 3/4" Shank Diam, 2-7/8 to 5-1/2" OAL Boring Bar Set M35 Cobalt, Bright Finish, Right Hand Cut, 14 Piece Set
Mi Item #11731945
MFR #08064503

Mfr description
08064503 08064503 ECH 3/4" SHANK HSS BOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Bore Depth
    1-1/8 in; 3-3/4 in
  • Min Bore Diameter
    3/8 in, 3/4 in
  • Overall Length
    2-7/8 in, 3-1/16 in, 3-1/4 in, 3-7/16 in, 3-5/8 in, 3-13/16 in, 3-15/16 in, 4 in, 4-1/4 in, 4-9/16 in, 4-7/8 in, 5-3/16 in, 5-1/2 in
  • Shank Diameter
    3/4 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M35
  • Number Of Pieces
    14
  • Stand Material
    Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)