Motion
08066094
0.09" Min Bore Diam, 0.46" Max Bore Depth, 1/16 Shank Diam, Boring Bar Solid Carbide
Mi Item #11731946
MFR #08066094
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.09" Min Bore Diam, 0.46" Max Bore Depth, 1/16 Shank Diam, Boring Bar Solid Carbide
Mi Item #11731946
MFR #08066094

Mfr description
08066094 08066094 .09 MIN.BORE SCB .094
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Bore Depth
    0.4600 in
  • Min Bore Diameter
    0.0900 in
  • Overall Length
    2 in
  • Shank Diameter
    1/16 in

Details

  • Boring Bar Type
    Boring
  • Manufacturer Grade
    SCB-094
  • Material
    Solid Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)