Motion
08066128
0.12" Min Bore Diam, 0.46" Max Bore Depth, 3/32 Shank Diam, Boring Bar Solid Carbide
MI ITEM #11731947
MFR #08066128
List Price$58.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.12" Min Bore Diam, 0.46" Max Bore Depth, 3/32 Shank Diam, Boring Bar Solid Carbide
MI ITEM #11731947
MFR #08066128

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$58.43/each for your price

Overview

Mfr description
08066128 08066128 .12 MIN.BORE SCB .125

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.1200 in
  • Maximum Bore Depth
    0.4600 in
  • Material
    Solid Carbide
  • Shank Diameter
    3/32 in
  • Overall Length
    2 in
  • Manufacturer Grade
    SCB-125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought