Motion
08066151
0.15" Min Bore Diam, 0.61" Max Bore Depth, 1/8 Shank Diam, Boring Bar Solid Carbide
Mi Item #11731948
MFR #08066151
Price$60.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.15" Min Bore Diam, 0.61" Max Bore Depth, 1/8 Shank Diam, Boring Bar Solid Carbide
Mi Item #11731948
MFR #08066151

Mfr description
08066151 08066151 .15 MIN.BORE SCB .156
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.25/each

Specifications

Dimensions

  • Maximum Bore Depth
    0.6100 in
  • Min Bore Diameter
    0.1500 in
  • Overall Length
    2 in
  • Shank Diameter
    1/8 in

Details

  • Boring Bar Type
    Boring
  • Manufacturer Grade
    SCB-156
  • Material
    Solid Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)