Motion
08066185
0.18" Min Bore Diam, 0.81" Max Bore Depth, 5/32 Shank Diam, Boring Bar Solid Carbide
Mi Item #11731949
MFR #08066185
Price$64.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.18" Min Bore Diam, 0.81" Max Bore Depth, 5/32 Shank Diam, Boring Bar Solid Carbide
Mi Item #11731949
MFR #08066185

Mfr description
08066185 08066185 .18 MIN.BORE SCB .187
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.28/each

Specifications

Dimensions

  • Maximum Bore Depth
    0.8100 in
  • Min Bore Diameter
    0.1800 in
  • Overall Length
    2 in
  • Shank Diameter
    5/32 in

Details

  • Boring Bar Type
    Boring
  • Manufacturer Grade
    SCB-187
  • Material
    Solid Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)