Motion
08066243
0.24" Min Bore Diam, 0.81" Max Bore Depth, 3/16 Shank Diam, Boring Bar Solid Carbide
MI ITEM #11731950
MFR #08066243
Price$66.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.24" Min Bore Diam, 0.81" Max Bore Depth, 3/16 Shank Diam, Boring Bar Solid Carbide
MI ITEM #11731950
MFR #08066243

Mfr description
08066243 08066243 .24 MIN.BORE SCB .250
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.65/each

Specifications

Dimensions

  • Maximum Bore Depth
    0.8100 in
  • Min Bore Diameter
    0.2400 in
  • Overall Length
    2 in
  • Shank Diameter
    3/16 in

Details

  • Boring Bar Type
    Boring
  • Manufacturer Grade
    SCB-250
  • Material
    Solid Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)