Motion
08066300
0.3" Min Bore Diam, 0.96" Max Bore Depth, 1/4 Shank Diam, Boring Bar Solid Carbide
Mi Item #11731951
MFR #08066300
Price$70.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3" Min Bore Diam, 0.96" Max Bore Depth, 1/4 Shank Diam, Boring Bar Solid Carbide
Mi Item #11731951
MFR #08066300

Mfr description
08066300 08066300 .30 MIN.BORE SCB .312
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.68/each

Specifications

Dimensions

  • Maximum Bore Depth
    0.9600 in
  • Min Bore Diameter
    0.3000 in
  • Overall Length
    2-1/2 in
  • Shank Diameter
    1/4 in

Details

  • Boring Bar Type
    Boring
  • Manufacturer Grade
    SCB-312
  • Material
    Solid Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)