Overview
Mfr description
08077042 08077042 3X1X1/4"SHK 60G ABRASI
- Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
- Cloth backing materials are flexible and conform well to surfaces. They can be used in a variety of general purpose applications.
- Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
Specifications
- Grit Number60
- Abrasive MaterialAluminum Oxide
- InterleafNo
- Max Rpm11,800
- Long DescriptionThe 08077042 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a maximum speed of 11,800 rpm, suitable for controlled material removal.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data