Motion
08078800
0 to 200 mm Range, White Dial Depth Gage;0.01 mm Graduation, 0.05 mm Accuracy, 10 mm Travel, 3-1/8 Inch Base Measuring Length
Mi Item #11731953
MFR #08078800
Price$221.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 200 mm Range, White Dial Depth Gage;0.01 mm Graduation, 0.05 mm Accuracy, 10 mm Travel, 3-1/8 Inch Base Measuring Length
Mi Item #11731953
MFR #08078800

Mfr description
08078800 08078800 0-200MM J-158-3 DIAL D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$221.88/each

Specifications

Dimensions

  • Base Length
    3.1250 in
  • Graduation
    0.01 mm
  • Travel
    10.00 mm

Details

  • Accuracy
    0.05 mm
  • Dial Face Color
    White
  • Includes Hook
    No
  • Maximum Measurement
    200.00 mm
  • Measuring Rods Included
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)