Motion
08148934
#10-24, 1-1/2" Length Under Head, Step Bolt;21/32" Head Diam, 1006-1050 Steel, Zinc-Plated Finish
MI ITEM #11731959
MFR #08148934
List Price$0.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24, 1-1/2" Length Under Head, Step Bolt;21/32" Head Diam, 1006-1050 Steel, Zinc-Plated Finish
MI ITEM #11731959
MFR #08148934

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.88/each for your price

Overview

Mfr description
08148934 08148934 10-24X1-1/2 ZP STEP BO
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    ANSI/ASME B18.5
  • Finish Coating
    Zinc-Plated
  • Head Diameter
    21/32 in
  • Length
    1-1/2 in
  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Material Grade
    1006-1050
  • Thread Size
    #10-24 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought