Motion
08148983
1/4-20, 1-1/2" Length Under Head, Step Bolt;27/32" Head Diam, 1006-1050 Steel, Zinc-Plated Finish
MI ITEM #11731964
MFR #08148983
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 1-1/2" Length Under Head, Step Bolt;27/32" Head Diam, 1006-1050 Steel, Zinc-Plated Finish
MI ITEM #11731964
MFR #08148983

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08148983 08148983 1/4-20X1-1/2 ZP STEP B
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    ANSI/ASME B18.5
  • Finish Coating
    Zinc-Plated
  • Head Diameter
    27/32 in
  • Length
    1-1/2 in
  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Material Grade
    1006-1050
  • Thread Size
    1/4-20 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text