Motion
08149007
1/4-20, 2" Length Under Head, Step Bolt;27/32" Head Diam, 1006-1050 Steel, Zinc-Plated Finish
MI ITEM #11731966
MFR #08149007
List Price$2.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 2" Length Under Head, Step Bolt;27/32" Head Diam, 1006-1050 Steel, Zinc-Plated Finish
MI ITEM #11731966
MFR #08149007

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.23/each for your price

Overview

Mfr description
08149007 08149007 1/4-20X2 ZP STEP BOLT0
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    ANSI/ASME B18.5
  • Finish Coating
    Zinc-Plated
  • Head Diameter
    27/32 in
  • Length
    2 in
  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Material Grade
    1006-1050
  • Thread Size
    1/4-20 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text