Motion
08149031
5/16-18, 1" Length Under Head, Step Bolt;1-1/16" Head Diam, 1006-1050 Steel, Zinc-Plated Finish
MI ITEM #11731969
MFR #08149031
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 1" Length Under Head, Step Bolt;1-1/16" Head Diam, 1006-1050 Steel, Zinc-Plated Finish
MI ITEM #11731969
MFR #08149031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08149031 08149031 5/16-18X1 ZP STEP BOLT
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    ANSI/ASME B18.5
  • Finish Coating
    Zinc-Plated
  • Head Diameter
    1-1/16 in
  • Length
    1 in
  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Material Grade
    1006-1050
  • Thread Size
    5/16-18 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought