Motion
08149056
5/16-18, 1-1/2" Length Under Head, Step Bolt;1-1/16" Head Diam, 1006-1050 Steel, Zinc-Plated Finish
Mi Item #11731971
MFR #08149056
Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 1-1/2" Length Under Head, Step Bolt;1-1/16" Head Diam, 1006-1050 Steel, Zinc-Plated Finish
Mi Item #11731971
MFR #08149056

Mfr description
08149056 08149056 5/16-18X1-1/2 ZP STEP
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.43/each

Specifications

Dimensions

  • Head Diameter
    1-1/16 in
  • Length
    1-1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    5/16-18 in

Details

  • Fastener Standard
    ANSI/ASME B18.5
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    1006-1050
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)