Motion
08183063
1-1/2" ID x 2-1/8" OD, Alloy Steel Machine Tool Arbor Spacer - 3/32" Thick
MI ITEM #11732032
MFR #08183063
List Price$18.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" ID x 2-1/8" OD, Alloy Steel Machine Tool Arbor Spacer - 3/32" Thick
MI ITEM #11732032
MFR #08183063

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.15/each for your price

Overview

Mfr description
08183063 08183063 1-1/2X3/32" ARBOR SPAC

Specifications

  • Material
    Alloy Steel
  • Thickness
    3/32 in
  • Inner Diameter
    1-1/2 in
  • Outer Diameter
    2-1/8 in
  • Keyway Size
    3/8 in
  • Hardened
    Hardened & Ground

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought