Motion
08183741
1-1/2" ID x 2-1/8" OD, Alloy Steel Machine Tool Arbor Spacer - 1-1/4" Thick
MI ITEM #11732044
MFR #08183741
List Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" ID x 2-1/8" OD, Alloy Steel Machine Tool Arbor Spacer - 1-1/4" Thick
MI ITEM #11732044
MFR #08183741

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.68/each for your price

Overview

Mfr description
08183741 08183741 1-1/2X1-1/4" ARBOR SPA

Specifications

  • Material
    Alloy Steel
  • Thickness
    1-1/4 in
  • Inner Diameter
    1-1/2 in
  • Outer Diameter
    2-1/8 in
  • Keyway Size
    3/8 in
  • Hardened
    Hardened & Ground

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text