Motion
08200024
1 Inch Hole Diameter, 1-5/8 Inch Outside Diameter, 2-5/8 Inch Long, Alloy Steel Machine Tool Arbor Bushing - 0.0004 Inch Runout, Use with Milling Machine Arbors
MI ITEM #11732048
MFR #08200024
List Price$13.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Inch Hole Diameter, 1-5/8 Inch Outside Diameter, 2-5/8 Inch Long, Alloy Steel Machine Tool Arbor Bushing - 0.0004 Inch Runout, Use with Milling Machine Arbors
MI ITEM #11732048
MFR #08200024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.50/each for your price

Overview

Mfr description
08200024 08200024 1 INCH HOLE 1 5/8 O.D.

Specifications

  • Hole Diameter
    1 in
  • Length
    2-5/8 in
  • Material
    Alloy Steel
  • Maximum Runout
    0.00039 in
  • Outside Diameter
    1-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought