Motion
08200057
1-1/4 Inch Hole Diameter, 1-7/8 Inch Outside Diameter, 3-1/8 Inch Long, Alloy Steel Machine Tool Arbor Bushing - 0.0004 Inch Runout, Use with Milling Machine Arbors
Mi Item #11732051
MFR #08200057
Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 Inch Hole Diameter, 1-7/8 Inch Outside Diameter, 3-1/8 Inch Long, Alloy Steel Machine Tool Arbor Bushing - 0.0004 Inch Runout, Use with Milling Machine Arbors
Mi Item #11732051
MFR #08200057

Mfr description
08200057 08200057 1 1/4 HOLE 1 7/8 O.D.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.90/each

Specifications

Dimensions

  • Hole Diameter
    1-1/4 in
  • Length
    3-1/8 in
  • Outside Diameter
    1-7/8 in

Details

  • Material
    Alloy Steel
  • Maximum Runout
    0.00039 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)