Motion
08200065
7/8 Inch Hole Diameter, 2-1/8 Inch Outside Diameter, 3-3/4 Inch Long, Alloy Steel Machine Tool Arbor Bushing - 0.0004 Inch Runout, Use with Milling Machine Arbors
MI ITEM #11732052
MFR #08200065
List Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8 Inch Hole Diameter, 2-1/8 Inch Outside Diameter, 3-3/4 Inch Long, Alloy Steel Machine Tool Arbor Bushing - 0.0004 Inch Runout, Use with Milling Machine Arbors
MI ITEM #11732052
MFR #08200065

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.00/each for your price

Overview

Mfr description
08200065 08200065 7/8 HOLE 2 1/8 O.D. HA

Specifications

  • Hole Diameter
    7/8 in
  • Length
    3-3/4 in
  • Material
    Alloy Steel
  • Maximum Runout
    0.00039 in
  • Outside Diameter
    2-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought