Motion
08200099
1-1/2 Inch Hole Diameter, 2-1/8 Inch Outside Diameter, 3-3/4 Inch Long, Alloy Steel Machine Tool Arbor Bushing - 0.0004 Inch Runout, Use with Milling Machine Arbors
Mi Item #11732055
MFR #08200099
Price$16.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 Inch Hole Diameter, 2-1/8 Inch Outside Diameter, 3-3/4 Inch Long, Alloy Steel Machine Tool Arbor Bushing - 0.0004 Inch Runout, Use with Milling Machine Arbors
Mi Item #11732055
MFR #08200099

Mfr description
08200099 08200099 1 1/2 HOLE 2 1/8 O.D.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.50/each

Specifications

Dimensions

  • Hole Diameter
    1-1/2 in
  • Length
    3-3/4 in
  • Outside Diameter
    2-1/8 in

Details

  • Material
    Alloy Steel
  • Maximum Runout
    0.00039 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)