Specifications
Dimensions
- Compatible Arbor Diameter7/8 in
- Thread Size7/8-14
Details
- HardnessHardened & Ground
- MaterialAlloy Steel
- Thread DirectionRight Hand
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)