Motion
08230914
08230914
Mi Item #11732061
MFR #08230914
Price$31.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
08230914
Mi Item #11732061
MFR #08230914

Mfr description
08230914 08230914 1-14 RH NUT MILLING AR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.48/each

Specifications

Dimensions

  • Compatible Arbor Diameter
    1 in
  • Thread Size
    1-14

Details

  • Hardness
    Hardened & Ground
  • Material
    Alloy Steel
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)