Motion
08230922
08230922
MI ITEM #11732062
MFR #08230922
List Price$39.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
08230922
MI ITEM #11732062
MFR #08230922

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.08/each for your price

Overview

Mfr description
08230922 08230922 1-1/4-12 RH NUT MILLIN

Specifications

  • Hardness
    Hardened & Ground
  • Material
    Alloy Steel
  • Thread Direction
    Right Hand
  • Thread Size
    1-1/4 - 12
  • Compatible Arbor Diameter
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought