Motion
08230930
08230930
MI ITEM #11732063
MFR #08230930
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
08230930
MI ITEM #11732063
MFR #08230930

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08230930 08230930 1-1/2-12 RH NUT MILLIN

Specifications

  • Hardness
    Hardened & Ground
  • Material
    Alloy Steel
  • Thread Direction
    Right Hand
  • Thread Size
    1-1/2 - 12
  • Compatible Arbor Diameter
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought