Motion
08230948
08230948
Mi Item #11732064
MFR #08230948
Price$55.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
08230948
Mi Item #11732064
MFR #08230948

Mfr description
08230948 08230948 2-12 RH NUT MILLING AR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.38/each

Specifications

Dimensions

  • Compatible Arbor Diameter
    2 in
  • Thread Size
    2-12

Details

  • Hardness
    Hardened & Ground
  • Material
    Alloy Steel
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)