Motion
08241606
1-1/4" Diam Milling Machine Arbor - Style A, Taper Shank, NMTB40 Taper
Mi Item #11732066
MFR #08241606
Price$437.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam Milling Machine Arbor - Style A, Taper Shank, NMTB40 Taper
Mi Item #11732066
MFR #08241606

Mfr description
08241606 08241606 41-1/4 A12 STYLE A MIL
  • Milling machine arbors are used for holding milling cutters and slitting saws
  • They can hold one or more milling cutters or saws with the use of arbor spacers and shims
  • Style A arbors are designed with a pilot on the end, allowing for maximum clearance along the arbor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$437.60/each

Specifications

Dimensions

  • Arbor Diameter
    1-1/4 in
  • Drawbar Thread Size
    5/8-11
  • Overall Length
    18.9252 in
  • Projection
    93.40 mm
  • Shank Diameter
    1 in
  • Shoulder To Nut Length
    12 in
  • Taper Size
    NMTB40

Details

  • Includes
    Arbor Spacer
  • Milling Arbor Style
    Style A
  • Number of Bushings
    0
  • Shank Type
    Taper Shank
  • Type
    Milling Machine Arbor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)