Motion
08243156
1-1/2" Diam Milling Machine Arbor - Style B, Taper Shank, NMTB50 Taper
MI ITEM #11732072
MFR #08243156
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam Milling Machine Arbor - Style B, Taper Shank, NMTB50 Taper
MI ITEM #11732072
MFR #08243156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08243156 08243156 51 1/2 B30-5 STYLE B M
  • Milling machine arbors are used for holding milling cutters and slitting saws
  • They can hold one or more milling cutters or saws with the use of arbor spacers and shims
  • Style B arbors are designed with large bearing covers that can be positioned close to the cutter for maximum support
  • They do not have a pilot and are used for heavy duty applications.

Specifications

  • Bushing Diameter
    2-3/4 in
  • Bushing Length
    4-1/4 in
  • Arbor Diameter
    1-1/2 in
  • Milling Arbor Style
    Style B
  • Includes
    Arbor Spacer, Running Bushing
  • Number of Bushings
    2
  • Overall Length
    37.3839 in
  • Projection
    126.80 mm
  • Shank Diameter
    2 in
  • Shank Type
    Taper Shank
  • Shoulder To Nut Length
    30 in
  • Taper Size
    NMTB50
  • Type
    Milling Machine Arbor
  • Drawbar Thread Size
    1-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text