Motion
08243255
2" Diam Milling Machine Arbor - Style B, Taper Shank, NMTB50 Taper
Mi Item #11732073
MFR #08243255
Price$1,156.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Diam Milling Machine Arbor - Style B, Taper Shank, NMTB50 Taper
Mi Item #11732073
MFR #08243255

Mfr description
08243255 08243255 52-B24-5 STYLE B MILL
  • Milling machine arbors are used for holding milling cutters and slitting saws
  • They can hold one or more milling cutters or saws with the use of arbor spacers and shims
  • Style B arbors are designed with large bearing covers that can be positioned close to the cutter for maximum support
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,156.88/each

Specifications

Dimensions

  • Arbor Diameter
    2 in
  • Bushing Diameter
    2-3/4 in
  • Bushing Length
    4-1/4 in
  • Drawbar Thread Size
    1-8
  • Overall Length
    31.7539 in
  • Projection
    126.80 mm
  • Shank Diameter
    2 in
  • Shoulder To Nut Length
    24 in
  • Taper Size
    NMTB50

Details

  • Includes
    Arbor Spacer, Running Bushing
  • Milling Arbor Style
    Style B
  • Number of Bushings
    2
  • Shank Type
    Taper Shank
  • Type
    Milling Machine Arbor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)