Motion
08251001
3 Piece, 1/2" Shank Diam, 3/4" to 1-1/2" Max Head Diam, Straight Shank, Fly Cutter Set;1 Bit Per Cutter, 3/16 to 5/16" Tool Bit, Multiple Head Diams, Includes Wood Stand
Mi Item #11732075
MFR #08251001
Price$54.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece, 1/2" Shank Diam, 3/4" to 1-1/2" Max Head Diam, Straight Shank, Fly Cutter Set;1 Bit Per Cutter, 3/16 to 5/16" Tool Bit, Multiple Head Diams, Includes Wood Stand
Mi Item #11732075
MFR #08251001

Mfr description
08251001 08251001 1/2 SHANK 3 PC. FLY CU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.63/each

Specifications

Dimensions

  • Head Diameter
    3/4, 1-1/8, 1-1/2 in
  • Head Diameter Range
    3/4 in~1-1/2 in
  • Shank Diameter
    1/2 in
  • Tool Bit Size Range
    3/16 in~5/16 in

Details

  • Includes
    No Bits, Wood Stand
  • Number Of Bits Included
    1
  • Number Of Pieces
    3
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)