Motion
08251506
3 Piece, 3/4" Shank Diam, 1-1/2" to 2-1/2" Max Head Diam, Straight Shank, Fly Cutter Set;1 Bit Per Cutter, 5/16 to 5/16" Tool Bit, Multiple Head Diams, Includes Wood Stand
MI ITEM #11732076
MFR #08251506
List Price$97.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece, 3/4" Shank Diam, 1-1/2" to 2-1/2" Max Head Diam, Straight Shank, Fly Cutter Set;1 Bit Per Cutter, 5/16 to 5/16" Tool Bit, Multiple Head Diams, Includes Wood Stand
MI ITEM #11732076
MFR #08251506

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$97.88/each for your price

Overview

Mfr description
08251506 08251506 3PC 3/4" SHANK FLY CUT

Specifications

  • Shank Diameter
    3/4 in
  • Shank Type
    Straight
  • Tool Bit Size Range
    5/16 in~5/16 in
  • Number Of Bits Included
    1
  • Number Of Pieces
    3
  • Head Diameter
    1-1/2, 2, 2-1/2 in
  • Head Diameter Range
    1-1/2 in~2-1/2 in
  • Includes
    No Bits, Wood Stand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text