Specifications
Dimensions
- Head Diameter3/4 in
- Shank Diameter1/2 in
- Tool Bit Size3/16 in
Details
- IncludesNo Bit
- Number Of Bits Included1
- Shank TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)