Motion
08252025
1-1/8" Head, 1/2" Shank Diam, 1 Bit Per Cutter, 1/4" Tool Bit, Fly Cutter;Straight Shank
MI ITEM #11732078
MFR #08252025
List Price$18.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Head, 1/2" Shank Diam, 1 Bit Per Cutter, 1/4" Tool Bit, Fly Cutter;Straight Shank
MI ITEM #11732078
MFR #08252025

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.75/each for your price

Overview

Mfr description
08252025 08252025 1-1/8X1/2SHANK 1/4BIT

Specifications

  • Shank Diameter
    1/2 in
  • Shank Type
    Straight
  • Number Of Bits Included
    1
  • Head Diameter
    1-1/8 in
  • Includes
    No Bit
  • Tool Bit Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought