Motion
08252108
2-1/2" Head, 1 Bit Per Cutter, 5/16" Tool Bit, Fly Cutter;R8 Shank
MI ITEM #11732083
MFR #08252108
List Price$100.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Head, 1 Bit Per Cutter, 5/16" Tool Bit, Fly Cutter;R8 Shank
MI ITEM #11732083
MFR #08252108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$100.30/each for your price

Overview

Mfr description
08252108 08252108 2-1/2X R-8 SHK 5/16BT

Specifications

  • Shank Type
    R8
  • Number Of Bits Included
    1
  • Head Diameter
    2-1/2 in
  • Includes
    No Bit
  • Tool Bit Size
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought