Motion
08271058
Slitting/Slotting Saw Arbor - Straight Shank, 1/2" Shank Diam, 2-3/8" OAL, For 1/2, 5/8, 3/4, 7/8, 1" Cutter Hole Diam
Mi Item #11732084
MFR #08271058
Price$29.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slitting/Slotting Saw Arbor - Straight Shank, 1/2" Shank Diam, 2-3/8" OAL, For 1/2, 5/8, 3/4, 7/8, 1" Cutter Hole Diam
Mi Item #11732084
MFR #08271058

Mfr description
08271058 08271058 1/2" SHANK COMBO SLOTT
  • Slitting/Slotting saw arbors are used for thin slitting and slotting saws
  • They are ground to precision tolerances.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.93/each

Specifications

Dimensions

  • Arbor Diameter
    1.2590 in
  • For Cutter Hole Diameter
    1/2, 5/8, 3/4, 7/8, 1 in
  • Overall Length
    2-3/8 in
  • Projection
    21.50 mm
  • Shank Diameter
    1/2 in

Details

  • Includes
    Allen Key
  • Milling Arbor Style
    Slitting/Slotting Saw Arbor
  • Shank Type
    Straight Shank
  • Type
    Slitting/Slotting Saw Arbor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)