Motion
08271066
Slitting/Slotting Saw Arbor - Straight Shank, 1/2" Shank Diam, 3" OAL, For 3/8" Cutter Hole Diam
MI ITEM #11732085
MFR #08271066
Price$63.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slitting/Slotting Saw Arbor - Straight Shank, 1/2" Shank Diam, 3" OAL, For 3/8" Cutter Hole Diam
MI ITEM #11732085
MFR #08271066

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$63.23/each

Specifications

Dimensions

  • Arbor Diameter
    1.2590 in
  • For Cutter Hole Diameter
    3/8 in
  • Overall Length
    3 in
  • Projection
    16.50 mm
  • Shank Diameter
    1/2 in

Details

  • Includes
    Allen Key
  • Milling Arbor Style
    Slitting/Slotting Saw Arbor
  • Shank Type
    Straight Shank
  • Type
    Slitting/Slotting Saw Arbor

Overview

Mfr description
08271066 08271066 1/2" SHANK 3/8" HOLE C
  • Slitting/Slotting saw arbors are used for thin slitting and slotting saws
  • They are ground to precision tolerances.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought