Motion
08271082
Slitting/Slotting Saw Arbor - Taper Shank, 5" OAL, R8 Taper, For 1/2, 5/8, 3/4, 7/8, 1" Cutter Hole Diam
Mi Item #11732086
MFR #08271082
Price$118.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slitting/Slotting Saw Arbor - Taper Shank, 5" OAL, R8 Taper, For 1/2, 5/8, 3/4, 7/8, 1" Cutter Hole Diam
Mi Item #11732086
MFR #08271082

Mfr description
08271082 08271082 R8 SHANK COMBO SLOTTIN
  • Slitting/Slotting saw arbors are used for thin slitting and slotting saws
  • They are ground to precision tolerances.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.23/each

Specifications

Dimensions

  • Arbor Diameter
    1.2590 in
  • For Cutter Hole Diameter
    1/2, 5/8, 3/4, 7/8, 1 in
  • Overall Length
    5 in
  • Projection
    53.30 mm
  • Shank Diameter
    0.9450 in
  • Taper Size
    R8

Details

  • Includes
    Allen Key
  • Milling Arbor Style
    Slitting/Slotting Saw Arbor
  • Shank Type
    Taper Shank
  • Type
    Slitting/Slotting Saw Arbor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)