Motion
08363020
3/4 Inch Compatible Pilot Diameter, Shell Mill Arbor Screw 3/8-24 Thread
Mi Item #11732090
MFR #08363020
Price$33.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Compatible Pilot Diameter, Shell Mill Arbor Screw 3/8-24 Thread
Mi Item #11732090
MFR #08363020

Mfr description
08363020 08363020 3/8-24 SCREW SHELL EM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.33/each

Specifications

Dimensions

  • Compatible Pilot Diameter
    3/4 in
  • Thread Size
    3/8-24

Details

  • Type
    Shell Mill Arbor Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)