Motion
08363038
1 Inch Compatible Pilot Diameter, Shell Mill Arbor Screw 1/2-20 Thread
Mi Item #11732091
MFR #08363038
Price$23.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Inch Compatible Pilot Diameter, Shell Mill Arbor Screw 1/2-20 Thread
Mi Item #11732091
MFR #08363038

Mfr description
08363038 08363038 1/2-20 SCREW SHELL EM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.68/each

Specifications

Dimensions

  • Compatible Pilot Diameter
    1 in
  • Thread Size
    1/2-20

Details

  • Type
    Shell Mill Arbor Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)