Motion
08363046
1-1/4 Inch Compatible Pilot Diameter, Shell Mill Arbor Screw 5/8-18 Thread
Mi Item #11732092
MFR #08363046
Price$31.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 Inch Compatible Pilot Diameter, Shell Mill Arbor Screw 5/8-18 Thread
Mi Item #11732092
MFR #08363046

Mfr description
08363046 08363046 5/8-18 SCREW SHELL EM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.85/each

Specifications

Dimensions

  • Compatible Pilot Diameter
    1-1/4 in
  • Thread Size
    5/8-18

Details

  • Type
    Shell Mill Arbor Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)