Motion
08366122
NMTB30 Taper Shank 5/8" Hole End Mill Holder/Adapter;1-1/2" Nose Diam, 70mm Projection, 1/2-13 Drawbar
Mi Item #11732097
MFR #08366122
Price$34.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NMTB30 Taper Shank 5/8" Hole End Mill Holder/Adapter;1-1/2" Nose Diam, 70mm Projection, 1/2-13 Drawbar
Mi Item #11732097
MFR #08366122

Mfr description
08366122 08366122 30 TAPER 5/8 HOLE STAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.93/each

Specifications

Dimensions

  • Drawbar Thread Size
    1/2-13 in
  • Hole Diameter
    5/8 in
  • Nose Diameter
    1-1/2 in
  • Projection
    2.7560 in
  • Taper Size
    NMTB30

Details

  • Shank Type
    Taper Shank
  • Through Coolant
    No
  • TIR
    0.0004 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)