Motion
08366155
NMTB30 Taper Shank 3/4" Hole End Mill Holder/Adapter;1-3/4" Nose Diam, 70mm Projection, 1/2-13 Drawbar
MI ITEM #11732098
MFR #08366155
List Price$75.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NMTB30 Taper Shank 3/4" Hole End Mill Holder/Adapter;1-3/4" Nose Diam, 70mm Projection, 1/2-13 Drawbar
MI ITEM #11732098
MFR #08366155

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$75.40/each for your price

Overview

Mfr description
08366155 08366155 30 TAPER 3/4 HOLE STAN

Specifications

  • Drawbar Thread Size
    1/2-13 in
  • Hole Diameter
    3/4 in
  • Nose Diameter
    1-3/4 in
  • Projection
    2.7560 in
  • Shank Type
    Taper Shank
  • Taper Size
    NMTB30
  • Through Coolant
    No
  • TIR
    0.0004 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought