Motion
08366189
NMTB30 Taper Shank 7/8" Hole End Mill Holder/Adapter;1-7/8" Nose Diam, 4" Projection, 1/2-13 Drawbar
Mi Item #11732099
MFR #08366189
Price$80.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NMTB30 Taper Shank 7/8" Hole End Mill Holder/Adapter;1-7/8" Nose Diam, 4" Projection, 1/2-13 Drawbar
Mi Item #11732099
MFR #08366189

Mfr description
08366189 08366189 30 TAPER 7/8 HOLE STAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.80/each

Specifications

Dimensions

  • Drawbar Thread Size
    1/2-13 in
  • Hole Diameter
    7/8 in
  • Nose Diameter
    1-7/8 in
  • Projection
    2.7560 in
  • Taper Size
    NMTB30

Details

  • Shank Type
    Taper Shank
  • Through Coolant
    No
  • TIR
    0.0004 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)