Motion
08366270
NMTB40 Taper Shank 3/8" Hole End Mill Holder/Adapter;1" Nose Diam, 2" Projection, 5/8-11 Drawbar
MI ITEM #11732102
MFR #08366270
Price$86.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NMTB40 Taper Shank 3/8" Hole End Mill Holder/Adapter;1" Nose Diam, 2" Projection, 5/8-11 Drawbar
MI ITEM #11732102
MFR #08366270

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$86.38/each

Specifications

Dimensions

  • Drawbar Thread Size
    5/8-11 in
  • Hole Diameter
    3/8 in
  • Nose Diameter
    1 in
  • Projection
    2.3100 in
  • Taper Size
    NMTB40

Details

  • Shank Type
    Taper Shank
  • Through Coolant
    No
  • TIR
    0.0004 in

Overview

Mfr description
08366270 08366270 40 TAPER 3/8 HOLE STAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought